Shop All Plumbing Specialty Tools
Kissler
Renewable Seat, For Mfr. No. C-5
Mfr # 55-0003
Zoro # G4696045
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Material of Construction Brass
- Size 1-3/4 in x 1-1/8 in
- Sub-Category Gaskets, Hardware and O-Rings
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 55-0003
- Zoro # G4696045
- UPC # 026607168066
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Size | 1-3/4 in x 1-1/8 in |
Details
Item | Renewable Seat |
Material | Brass |
Material of Construction | Brass |
Sub-Category | Gaskets, Hardware and O-Rings |
Finish | Brass |
For Use With Mfr. Model Number | C-5 |
For Use With | Mfr. No. C-5 |
Fits Brand | Symmons |
Includes | Gaskets |
Description
Renewable Seat, For Use With Mfr. Model Number C-5, Includes Gaskets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x 1/2" MNPT Brass Connector (4MSC8N-B)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0125CT100-PF-0910-01)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3/4" (GHLB75-GR)
- PENTEK Bag Filter Housing, 14" H, 5" Dia, 4 Size (156570-75)
- KISSLER Key, 4 Way (08-0408)
- KISSLER Wrench, Straight Seats, 6in. L, Black Steel (08-0400)
- KISSLER Wrench, Angle Seats, 6in. L, Black Steel (08-0401)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 465-06LF 6 in. Frost Free Hydrant (196873)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- JONES STEPHENS PIPE SOCKET SAVER 4"" (J44-400)
- JONES STEPHENS Extension, 6", for 12" Water Meter Box (M12003)
- Kissler Plumbing Tools