Shop All Supply Stop Valves
Kissler
Quarter-Turn Supply Stop, Dual Outlet
Mfr # AB88-9305
Zoro # G5407263
original price:
$12.94
30% off
new price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 3/8" x 1/2"
- Body Material Brass
- Max. Pressure 125 psi
- Valve Design 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB88-9305
- Zoro # G5407263
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" x 1/2" |
Connection Size - Side 3 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 1/2 in |
Description
Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 3/8 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 3/8 in, Connection Gender - Side 3 Female, Connection Type - Side 3 Compression, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swivel Gooseneck For - Part# Ts135X (TS135X)
- LEGEND VALVE 1/4" X 1/8" SS316 HEX BUSHING (416-470)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- KOHLER Purist Rite-Temp Valve Trim With C (TS14423-3-CP)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9040)
- KISSLER Angle Stop Valve, Brass, Compression, PK10 (88-9215)
- KISSLER 1/4-Turn Stop, Angle, 1/2 Inx3/8 In (88-9220)
- KISSLER Water Supply Stop, Dual Outlet Valve (AB88-9315)
- KISSLER 1/4-Turn Stop, 3-Way, 1/2 Inx3/8 In (88-9305)
- KISSLER Angle Stop Valve, Brass, Compression, 1/4in (88-9375)
- JONES STEPHENS Bronze 3/8" x 20" Closet Supply & 1/2" x 3/8" Angle Stop Kit (S1039RB)
- Kissler Supply Stop Valves