Shop All Toilet Repair Parts
Kissler
Plunger, Wood and Rubber, Fit Most Toilets
Mfr # 57-0100
Zoro # G7587641
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type Household Plunger
- Size 5"
- Color Red
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 57-0100
- Zoro # G7587641
- UPC # 026607506073
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 5" |
Handle Length | 18 in |
Cup Dia. | 5 in |
Diameter - Minimum | 5 in |
Diameter - Maximum | 5 in |
Details
Material | Rubber |
Type | Household Plunger |
Color | Red |
Material of Construction | Rubber |
Color/Finish | Red |
Green Environmental Attribute | Does Not Contain PVC |
For Use With | Showers/Tubs, Sinks, Toilets |
Includes | Plunger Cup and Handle |
Green Certification or Other Recognition | UL Environment Claims Validated |
Plunger Material | Rubber |
Item | Plunger |
Handle Material | Wood |
Product Type | Cup Plunger |
Description
Plunger, Product Type Cup Plunger, Plunger Material Rubber, Handle Length 18 in, Diameter - Maximum 5 in, For Use With Showers/Tubs, Sinks, Toilets, Diameter - Minimum 5 in, Handle Material Wood, Includes Plunger Cup and Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Floor Drain Strainer, 6-1/4" Diameter X 2-1/8"H (BK-DAS)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- STEEL & OBRIEN 2-1/2" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-2.5-304)
- JOHNS MANVILLE 3/4" x 3 ft. Pipe Insulation, 1-1/2" Wall (693656)
- KISSLER Cold Water Stem, Low Lead Brass (FB8553)
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- KISSLER Gasket, Rubber, Mansfield (70-0087)
- KISSLER Spanner Flange, Metal, Universal Fit (08-0404)
- KISSLER Tank Lever, Plastic, Chrome (60-7242)
- FLUIDMASTER Tank Lever, Metal, White, Universal Fit (640G)
- Kissler Toilet Repair Parts