Shop All Toilet Repair Parts
Kissler
Plunger, Plastic, Fits Most Toilets
Mfr # 57-2000
Zoro # G7612604
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Type Plunger Flusher
- Color Blue
- Material of Construction Polyethylene
- Color/Finish Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 57-2000
- Zoro # G7612604
- UPC # 026607506059
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Handle Length | 12 in |
Cup Dia. | 6 in |
Diameter - Maximum | 6 in |
Diameter - Minimum | 6 in |
Details
Material | Polyethylene |
Type | Plunger Flusher |
Color | Blue |
Material of Construction | Polyethylene |
Color/Finish | Blue |
Green Environmental Attribute | Does Not Contain PVC |
For Use With | Toilets |
Includes | Plunger Cup and Handle |
Plunger Material | Plastic |
Green Certification or Other Recognition | UL Environment Claims Validated |
Item | Plunger |
Handle Material | Plastic |
Product Type | Accordion Flange Plunger |
Description
Plunger, Product Type Accordion Flange Plunger, Plunger Material Plastic, Handle Length 12 in, Diameter - Maximum 6 in, For Use With Toilets, Diameter - Minimum 6 in, Handle Material Plastic, Includes Plunger Cup and Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN TopSpud Univ Floor Mount Bedpan Closet, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (ST2029A-BPL)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (730283-0020A)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322095800)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- KISSLER Tank Lever, Toilets, Brass, 9" (60-1012)
- KISSLER Flapper, Rubber, Toto (57-0124)
- KISSLER Hndle Operating Stem, Brass, Coyne/Delaney (F-223-2)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Gerber (68-7582)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Unvrsl Fit (68-7246)
- SIOUX CHIEF CLOSET FLANGE REPAIR 4"" (887-GPTMK)
- Kissler Toilet Repair Parts