Shop All Toilet Repair Parts
Kissler
Plastic Tank Lid, Plastic, Universal Fit
Mfr # 57-9050
Zoro # G3900093
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Tank Lid
- Size O.D. 23-1/2 " X 9" X 1" D, I.D. 23" X 8-1/2", Adj. Down to 7-3/4 "
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 57-9050
- Zoro # G3900093
- UPC # 026607260739
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | O.D. 23-1/2 " X 9" X 1" D, I.D. 23" X 8-1/2", Adj. Down to 7-3/4 " |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Tank Lid |
Color | White |
Material of Construction | Plastic |
Color/Finish | White |
For Use With | Universal Fit |
Sub-Category | Tank Covers |
Item | Tank Cover |
Accessory Type | Tank Cover |
Description
Tank Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" x 6" Galvanized Steel Pipe Nipple (52060)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 16mm x 1/2" Male BSPT (R) (PT16-04)
- ZORO SELECT Pipe (220162)
- ZORO SELECT Tubing, Flexible Polypropylene, .170 In ID (1522-170250)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Gerber (68-7582)
- KISSLER Flshboy DrpIn Kit, Brss/Plstic, Cyne/Dlney (F-141-AU)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1630)
- KISSLER Flapper, Rubber, Coast Foundry (57-3376)
- KISSLER Plunger, Plastic, Fits Most Toilets (57-2000)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- FLUIDMASTER Jam-Bar Toilet Bolt Lock Wrench (7110M-010-P8)
- Kissler Toilet Repair Parts