Shop All Automatic Flush Valve
Kissler
Plastic Flush Valve, Black
Mfr # 68-7250
Zoro # G5355323
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Black
- Sub-Category Flappers, Valves and Sensors
- Material Plastic
- For Use With Most Toilets
- Fits Brand Universal Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 68-7250
- Zoro # G5355323
- UPC # 026607721452
- Country of Origin Taiwan, Province of China
- Category Automatic Flush Valve
Dimensions
Manufacturers Warranty Length | 60 Days |
Details
Color/Finish | Black |
Sub-Category | Flappers, Valves and Sensors |
Material | Plastic |
Item | Actuator Assembly |
For Use With | Most Toilets |
Fits Brand | Universal Fit |
Type | Toilet |
Accessory Type | Actuator Assembly |
Material of Construction | Plastic |
Description
Actuator Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 18" L, Peened, Stainless Steel, Concealed Screw 18" Grab Bar Peened Stai, Peened Stainless Steel (R8718P)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND20)
- ZORO SELECT Ground Plug Valve, 1/4 In, 30 PSI, Brass (6829)
- PARKER Tubing, Natural, Overall 100 ft L (NN-4-040-0100)
- KISSLER Flush Valve, for Use with Mansfield (68-0210)
- KISSLER Plastic Flush Valve, For Use With American Standard Toilets (68-7089)
- AMERICAN STANDARD American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF (6065161.002)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Royal 186-1 ESS)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003AV-EWS-CPM)
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Polished chrome, 3/4 in IPS (ZER6003PL-WS1-CPM)
- Kissler Automatic Flush Valve