Shop All Faucet Repair and Maintenance
Kissler
Plastic Escutcheon Ring Split, 3/4", Pk12
Mfr # 42-9010
Zoro # G0378598
product price: $15.85
/pk 12, $1.32/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Universal Fit
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-9010
- Zoro # G0378598
- UPC # 026607024805
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 3/4" |
Overall Width | 3/4 in |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Universal Fit |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Floor and Ceiling Plates |
Item | Escutcheon Ring |
Description
Escutcheon Ring, Chrome Finish, Material of Construction Plastic, Package Quantity 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Black Tint (GR023-0406X100)
- ZORO SELECT 2-1/2" Clamp T304 SS Short Ferrule (EG2CS2.5)
- ZORO SELECT Eccentric Reducer, 12"x8", 125, Flg, Black (4319001234)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168008)
- KISSLER Lavatory Hot Stem, For Price Pfister (AB11-6040H)
- KISSLER Bushing, 1-13/16"FLGx1-5/8"ODx3/4H-14TPI (58-7184)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (88-9035)
- KISSLER Non-OEMFaucetRepairParts, Brass (60-9400)
- CHICAGO FAUCET 3 1/2In Rigid / Swing Gooseneck Spout (GN1JKABCP)
- Kissler Faucet Repair and Maintenance