Shop All Faucet Repair and Maintenance
Kissler
Plastic Escutcheon Ring Split, 2", Pk12
Mfr # 42-9040
Zoro # G0378625
original price:
$17.79
5% off
new price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Universal Fit
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-9040
- Zoro # G0378625
- UPC # 026607024935
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2" |
Length (In.) | 2" |
Overall Width | 2 in |
Overall Length | 2 in |
Overall Height | 3/8 in |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Universal Fit |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Floor and Ceiling Plates |
Item | Escutcheon Ring |
Description
Escutcheon Ring, Chrome Finish, Material of Construction Plastic, Package Quantity 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Holder For Sliding Rail Starli (12353000)
- ZURN Backflow Preventer, 1-1/4" Size, 175 psi (114-350XL)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- SANITUBE Bolted High Pressure Clamp, 2-1/2 (13MHP-250)
- KISSLER Index Buttons, 1-1/16 in. Size, Chrome (92-5009S)
- KISSLER Seat, For American Standard, PK10 (AB55-0157/10)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4110LH)
- KISSLER Handle, Kitchen Faucet (46-1132)
- KISSLER Stem, Cold, Compression, For American Std (AB11-4300C)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4" x 1-1/2", Pk12 (42-9025)
- CHICAGO FAUCET Nut (50-003JKRBF)
- Kissler Faucet Repair and Maintenance