Shop All Faucet Repair and Maintenance
Kissler
Plastic Escutcheon Ring Split, 1/2" x 3/4", Pk12
Mfr # 42-9005
Zoro # G0378668
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Universal Fit
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 42-9005
- Zoro # G0378668
- UPC # 026607024799
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1/2" x 3/4" |
Overall Width | 3/4 in |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Universal Fit |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Floor and Ceiling Plates |
Item | Escutcheon Ring |
Description
Escutcheon Ring, Chrome Finish, Material of Construction Plastic, Package Quantity 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Gilmour Spot resist brushed nickel double robe hook (Y6303BN)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ASCO 8210G095 24/60V Ac 3/4" Npt. (8210G095)
- THRIFCO PLUMBING 1/2 Inch Male Thread x 3/4 Inch Slip PVC Adapter SCH 40 (8113168)
- KISSLER 1/4-Turn Stop, Straight, 3/8 Inx3/8 In (88-9000)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- KISSLER Handle, Kitchen Faucet (46-1132)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- KISSLER Escutcheon, Plastic, For Use With Chateau One Handle Tub Faucet (42-9831)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (88-9020)
- CHICAGO FAUCET 4In Wristblade Handle (317-PRJKSAM)
- Kissler Faucet Repair and Maintenance