Shop All Faucet Repair and Maintenance
Kissler
Plastic Escutcheon Ring Split, 1", Pk12
Mfr # 42-9020
Zoro # G0378607
product price: $19.59
/pk 12, $1.63/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Escutcheons & Flanges
- Fits Brand Universal Fit
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-9020
- Zoro # G0378607
- UPC # 026607024881
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1" |
Overall Width | 1 in |
Details
Sub-Category | Escutcheons & Flanges |
Fits Brand | Universal Fit |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Floor and Ceiling Plates |
Item | Escutcheon Ring |
Description
Escutcheon Ring, Chrome Finish, Material of Construction Plastic, Package Quantity 12
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Bowl Bolt Cap, Plastic, White, PK100 (40035)
- MOEN Chrome Two-Handle High Arc Kitchen Faucet (CA41613)
- HILLMAN Utility Wire, 50 ft L, 9 Gauge, Galvanized Steel (50140)
- ZORO SELECT Flange, 8 In, Polyethylene (153798016)
- KISSLER Plastic Escutcheon Ring Split, 1/2" x 3/4", Pk12 (42-9005)
- KISSLER Faucet Repair Kit, Brass/Plastic, 1-1/2" x 1-1/5" (AB50-4110)
- KISSLER Handle, Brass, 2-1/8" Size, PR (97-0124)
- KISSLER Seat, For Gerber, PK10 (AB55-0652/10)
- KISSLER Hot Water Faucet Stem, Compression, Kohler (AB11-0975H)
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- LONGWOOD 1/4 PARKCHESTER FAUCET WASHER (5955-A 1480-0127 71548)
- Kissler Faucet Repair and Maintenance