Shop All Faucet Repair and Maintenance
Kissler
Overflow Plate Assembly with Lever, Brass
Mfr # 42-7133
Zoro # G3172425
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Material Brass
- Finish Chrome
- Material of Construction Brass
- Includes Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-7133
- Zoro # G3172425
- UPC # 026607013328
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 1 yr |
Trim Plate Width | 3 1/4 in |
Description
Two-Hole Overflow Plate with Lever, ADA Compliance No, For Use With -, Handle Material Die Cast, Ligature Resistant No, Number of Handles 0, Kissler, Trim Finish Chrome, Trim Plate Material Brass, Trim Plate Width 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755105.002)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Malleable Iron, Domestic (100-A-PM)
- ANDERSON Green Leaf 1/2 in. Barb X 1/2 in. D Barb Nylon Tee (CBT12BG1)
- KISSLER Handle, For Single Lever Handle Faucets (46-6791)
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx1/2 In (88-9040)
- KISSLER Pressure Balance Valve Kit, Kohler Faucet (46-0080)
- RIOBEL 1/2" Therm & Pressure Balance Rough-In Valve With Up To 5 Functions (R45)
- Kissler Faucet Repair and Maintenance