Shop All Faucet Repair and Maintenance
This Product is Discontinued
Kissler
Non-OEMFaucetRepairParts, Plastic (Discontinued)
Mfr # 60-9404
Zoro # G2955565
This Product is Discontinued
Key Features
- Sub-Category Trip Levers and Actuators
- Fits Brand Kohler(R)
- Finish Chrome
- Material Plastic
- Size 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 60-9404
- Zoro # G2955565
- UPC # 026607811078
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 8 3/4 in |
Length (In.) | 8-3/4 |
Details
Sub-Category | Trip Levers and Actuators |
Fits Brand | Kohler(R) |
Finish | Chrome |
Material | Plastic |
Material of Construction | Plastic |
Type | Toilet Tank Lever |
Includes | 1 Tanklever |
For Use With | Kohler |
Item | Trip Lever |
Accessory Type | Trip Lever |
Description
Trip Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.