Shop All Toilet Repair Parts
Kissler
Master Kit 1.6 gal, Rbber/Nyln, Cyne/Dlney
Mfr # F-141-ACQ
Zoro # G4156031
product price: $47.89
/ea
$47.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Coyne, Delaney
- Material Nylon, Rubber
- Material of Construction Rubber and Nylon
- For Use With Coyne and Delaney
- Sub-Category Flappers, Valves and Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # F-141-ACQ
- Zoro # G4156031
- UPC # 026607287644
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Coyne, Delaney |
Material | Nylon, Rubber |
Material of Construction | Rubber and Nylon |
For Use With | Coyne and Delaney |
Item | Diaphragm Assembly |
Sub-Category | Flappers, Valves and Sensors |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- LEGEND VALVE 2" 90 BRONZE ELBOW NO LEAD (310-008NL)
- ROTHENBERGER Compact Flaring Tool, Steel (26033)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 6 in Pipe Size (406060)
- KISSLER Spanner Flange, Metal, Universal Fit (08-0404)
- KISSLER Flapper, Rubber, Coast Foundry (57-3396)
- KISSLER Flapper, Rubber, Coast Foundry (57-3376)
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- KISSLER Tank Lever, Brass, Universal Fit (60-2001)
- THRIFCO PLUMBING Replaces Kohler Certain Seal 400 Toilet Repair Flapper, White (4401270)
- Kissler Toilet Repair Parts