Shop All Cartridges and Stems
Kissler
LH Ceramic Cartridge, Brass, 3-1/8" Size
Mfr # AB11-0901H
Zoro # G6123367
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # AB11-0901H
- Zoro # G6123367
- UPC # 026607072820
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 3-1/8 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | CSA, IAPMO, NSF 61 |
Includes | Stem |
For Use With | Lavatory Faucets |
Item | LH Ceramic Cartridge |
For Use With Mfr. Model Number | 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP |
Use With Water Temp. | Hot |
Description
LH Ceramic Cartridge, Fits Brand Chicago Faucets, Finish Chrome, For Use With Mfr. Model Number 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORG FISCHER Diaphragm Valve, 2-Way, 2 In, Socket/Thrd (161514617)
- ZORO SELECT Shower Stem, For Gerber Faucets (23-1828)
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- KISSLER Cold Cartridge, Ceramic, Brass, Gerber (86-986)
- KISSLER Stem, Ceramic Cartridge, American Standard (AB11-4307)
- KISSLER Plastic Bubbler Cartridge (68-3030)
- KISSLER Pressure Balance Cartridge, Gaskets (97-014)
- KISSLER Cartridge Puller for Moen Cartridges 1200, 1222, 1225 (08-0423)
- KISSLER Two-Handle Cartridge, Fits Delta (PB1745)
- POWERS PROCESS CONTROLS HOT/COLD BALANCING CARTRIDGE KIT (410-183)
- Kissler Plumbing Parts & Accessories