Shop All Cartridges and Stems
Kissler
LH Ceramic Cartridge, Brass, 2-3/16" Size
Mfr # AB11-0900H
Zoro # G6123385
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # AB11-0900H
- Zoro # G6123385
- UPC # 026607353639
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 2-3/16 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | CSA, IAPMO, NSF 61 |
Includes | Stem |
For Use With | Lavatory Faucets |
For Use With Mfr. Model Number | 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP |
Item | LH Ceramic Cartridge |
Use With Water Temp. | Hot |
Description
LH Ceramic Cartridge, Fits Brand Chicago Faucets, Finish Chrome, For Use With Mfr. Model Number 317-COLDJKCP, 369-COLDJKCP, 369-HOTJKCP, 369-PRJKCP, 390-PRJKCP, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Tee Stainless Steel, Packaged (9017066)
- APOLLO BY TMG 3/4 in. x 3/4 in. PVC Slip Joint x Slip Joint Union (PVCU34)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- KISSLER Single-Lever Cartridge, Moen (46-0014)
- KISSLER Cold Water Cartridge, Price Pfister (910-025)
- KISSLER Kitchen Replacement Cartridge, For Gerber (97-013 / 97-022)
- KISSLER Single-Lever Cartridge, For Valley (46-1964)
- KISSLER Handle Kit, Stems and Cartridges, Brass (94-424)
- KISSLER RH Ceramic Cartridge, Brass, 2-3/16" Size (AB11-0904H)
- CHICAGO FAUCET Cartridge Seat, Monel, For use with 1276-ABNF (1-327JKABNF)
- Kissler Plumbing Parts & Accessories