Shop All Sink Drains
Kissler
Lavatory Pop Up Assembly, Plastic Body
Mfr # 08-1003
Zoro # G4081590
product price: $4.95
/ea
Sold in multiples of 6 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lavatory, Universal Fit
- Material of Construction Plastic
- Drain Material Plastic
- Product Type Drain Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 08-1003
- Zoro # G4081590
- UPC # 026607016732
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Details
Item | Pop Up Assembly |
For Use With | Lavatory, Universal Fit |
Material of Construction | Plastic |
Drain Material | Plastic |
Product Type | Drain Assembly |
Description
Drain Assembly, Product Type Drain Assembly, Drain Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pbu Service Kit (GP800820)
- OATEY PVC Offset Open Toilet Flange with Stainless Steel Ring (436052)
- PARKER Solenoid Valve Coil, 120VAC, 60/50 Hz, 15W (PKC-2-120)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, 12" L Straight, 4" (ZUSA-STF-QC-50)
- KISSLER 1-1/4" Pipe Dia., 22 ga. Brass, Pop Up Assembly (08-1004)
- KISSLER Lavatory Pop Up Assembly, Chrm Pltd Body (08-1013)
- KISSLER Lavatory Grid Drain, 17 Gauge, Chrome (08-1055)
- KISSLER Lavatory Pop Up Assembly, Chrome, 17 ga. (08-1044)
- KISSLER Lavatory Pop Up Assembly, Chrome Plated (08-4510)
- KISSLER 1-1/2" Pipe Dia., PVC, Lavatory, Drain Pop-Up Assembly (10-0060)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, P-Trap (ZR367-PC)
- Kissler Sink Drains