Shop All Faucet Repair and Maintenance
Kissler
Lavatory Hot Stem, For Price Pfister
Mfr # AB11-6040H
Zoro # G8508586
original price:
$9.75
14% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Price Pfister/Pfister
- Material Brass
- Finish Chrome
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB11-6040H
- Zoro # G8508586
- UPC # 026607353592
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Price Pfister/Pfister |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Price Pfister Lavatory and Kitchen Faucets |
Item | Lavatory Hot Stem |
For Use With Mfr. Model Number | 910-681 |
Use With Water Temp. | Hot |
Description
Lavatory Hot Stem, Fits Brand Price Pfister/Pfister, Finish Chrome, For Use With Mfr. Model Number 910-681, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (4GPP8)
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 40 (21016LS)
- FLUIDMASTER Universal Flush Valve Kit For Toto and American Standard (K-540A-015-T5)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Straight Stop Valve (FSBVS1238C)
- KISSLER Non-OEMFaucetRepairParts, Brass (60-9400)
- KISSLER Stem, Cold, Compression, For American Std (AB11-4300C)
- KISSLER Bibb Seat Kit, 1" x 6" x 3", Brass (AB555-1130)
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- KISSLER One-Hole Overflow Plate, Brass (42-7131)
- POWERS Dial Assembly Repair Kit (410-445)
- Kissler Faucet Repair and Maintenance