Shop All Faucet Handles
Kissler
Lavatory Faucet Handle, Gaskets, Gerber
Mfr # 43-432
Zoro # G9178989
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Gerber
- Material Die Cast Metal
- Finish Chrome
- Standards AB1953, ASME A112.18.1M Certified, EPA WaterSense Certified by IAPMO R&T, IAPMO UPC/Cupc, NSF 61-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 43-432
- Zoro # G9178989
- UPC # 026607021958
- Country of Origin China
- Category Faucet Handles
Dimensions
Size | 4 in |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Gerber |
Material | Die Cast Metal |
Finish | Chrome |
Standards | AB1953, ASME A112.18.1M Certified, EPA WaterSense Certified by IAPMO R&T, IAPMO UPC/Cupc, NSF 61-9 |
Includes | Pop Up Assembly |
For Use With | Gerber Faucets |
Connection | 1/2 in IPS |
Flow Rate | 2 gpm |
Item | Handle |
Description
Handle, Fits Brand Gerber, Faucet Handle Type 3-Wing Canopy, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- FAUCETURE Mission Vessel Sink, White (EV9620)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, Black, 10 PK (PM0206E-PK10)
- ZORO SELECT 1/4" MNPT x 6-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-065)
- KISSLER Kitchen Faucet Handle, Gaskets, Gerber (42-416)
- KINGSTON BRASS Bidet Faucet, Matte Black (KB320LL)
- THRIFCO PLUMBING Faucet Handle Puller (4400189)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Nickel (KB328AX)
- PLUMB PAK Faucet Handle Acrylic (PP805-105)
- THRIFCO PLUMBING American Standard Small Lever Canopy, Cold (4402533)
- THRIFCO PLUMBING Porcelain and Chrome Lever Faucet Handle, 2 Inch H x 1.5 Inch W (4401570)
- Kissler Faucet Handles