Shop All Faucet Repair and Maintenance
Kissler
Lavatory Ball, For Delta 500 Series
Mfr # PB70S
Zoro # G2429612
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Material Stainless Steel
- Material of Construction Stainless Steel
- For Use With Delta 500 Series
- For Use With Mfr. Model Number 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # PB70S
- Zoro # G2429612
- UPC # 026607006368
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Fits Brand | Delta |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Delta 500 Series |
Item | Lavatory Ball |
For Use With Mfr. Model Number | 500 |
Description
Lavatory Ball, Fits Brand Delta, For Use With Mfr. Model Number 500
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Manual Ball Valve, CPVC, 1", Fkm, Socket (MBV100VS-CP)
- INTERDESIGN Suction Sink Center Ss (84702)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - White (442533)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307000854)
- KISSLER Escutcheon, Plastic, For Use With Chateau One Handle Tub Faucet (42-9831)
- KISSLER Integral Stop Stem, For Faucets (23-0191)
- KISSLER Plastic Escutcheon Ring Split, 1/2" x 3/4", Pk12 (42-9005)
- KISSLER Stem, Hot, Compression, For American Std (AB11-4300H)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4200LH)
- KISSLER Cold Water Faucet Stem, 1-11/16" x 3/4", Brass (AB11-4200LC)
- KOHLER Spindle Bushing (21773)
- Kissler Faucet Repair and Maintenance