Shop All Shower Heads
Kissler
Large Bell Shower Head
Mfr # 76-5300
Zoro # G1205545
product price: $10.79
/ea
Sold in multiples of 8 for $86.32
$86.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 2.5 gpm
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 76-5300
- Zoro # G1205545
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Details
Item | Shower Head |
Flow Rate | 2.5 gpm |
Finish | Chrome Plated |
Description
Shower Head
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Plt-5 Expansion Tank (0067370)
- LASCO FITTINGS 90 Sweep Elbow, 2 in, Schedule 40, White (406020SW)
- FLAIR-IT PEX GRDN HS 1/2X3/4F 5PK (32866)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- KISSLER wall, Shower Head, Chrome Plated, Wall (776-0080)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0020)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- KISSLER Adjustable, Shower Head, Chrome Plated, Wall (76-0046)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-1041)
- KISSLER wall, Shower Head, Chrome Plated, Wall (76-0030)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBN)
- Kissler Shower Heads