Shop All Faucet Handles
Kissler
Kitchen Faucet Handle, Gaskets, Gerber
Mfr # 42-416
Zoro # G2771872
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Gerber
- Material Die Cast Metal
- Finish Chrome
- Standards AB1953, ASME A112.18.1M Certified, EPA WaterSense Certified by IAPMO R&T, IAPMO UPC/Cupc, NSF 61-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-416
- Zoro # G2771872
- UPC # 026607031520
- Country of Origin China
- Category Faucet Handles
Dimensions
Size | 8 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Gerber |
Material | Die Cast Metal |
Finish | Chrome |
Standards | AB1953, ASME A112.18.1M Certified, EPA WaterSense Certified by IAPMO R&T, IAPMO UPC/Cupc, NSF 61-9 |
For Use With | Gerber Faucets |
Item | Handle |
Flow Rate | 2 gpm |
Connection | 1/2 in IPS |
Description
Handle, Fits Brand Gerber, Faucet Handle Type Dome Lever, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-CP)
- AMERICAN STANDARD Spacer Disk and Seal Kit (060343-0070A)
- CHICAGO FAUCET Angle Urinal Valve (389-665PSHCP)
- KISSLER Lavatory Faucet Handle, Gaskets, Gerber (43-432)
- THRIFCO PLUMBING Fit-All Porcelain Cross Handle (4401571)
- THRIFCO PLUMBING Fit All Wrist Blade Handles, Hot / Cold, Chrome Plated (4401569)
- THRIFCO PLUMBING American Standard Small Lever Canopy, Hot (4402532)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- THRIFCO PLUMBING Snap-In Index Button for Delta Single Handle Faucets, Clear, Re (4401596)
- THRIFCO PLUMBING Moen Lavatory Handle, Clear Acrylic, Replaces Danco 88066 (4401563)
- Kissler Plumbing Parts & Accessories