Shop All Faucet Repair and Maintenance
This Product is Discontinued
Kissler
Joint Nut, Slip Joint Nut, PK10 (Discontinued)
Mfr # 44-3000/10
Zoro # G7516494
This Product is Discontinued
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Universal Fit
- Material Brass
- Finish Chrome
- Material of Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 44-3000/10
- Zoro # G7516494
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Universal Fit |
Material | Brass |
Finish | Chrome |
Material of Construction | Metal |
Standards | CSA, IAPMO, NSF 61 |
For Use With | Slip Joint Nut for 1 1/2" Tailpieces |
Item | Joint Nut |
Description
Joint Nut, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.