Shop All Faucet Repair and Maintenance
Kissler
Index Buttons, 1-1/16 in. Size, Chrome
Mfr # 92-5009S
Zoro # G7111758
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Parts
- Fits Brand Gerber
- Material Metal
- Finish Chrome
- Includes Index Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 92-5009S
- Zoro # G7111758
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-1/16 in |
Details
Sub-Category | Repair Parts |
Fits Brand | Gerber |
Material | Metal |
Finish | Chrome |
Includes | Index Buttons |
For Use With | Gerber Faucets |
Item | Index Buttons |
Connection | Snap in |
For Use With Mfr. Model Number | 94-401,94-402,94-404, 98-826, 98-827, 98-828 |
Description
Index Buttons, Fits Brand Gerber, For Use With Mfr. Model Number 94-401,94-402,94-404, 98-826, 98-827, 98-828, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Traditional, Tank Lever Champagne Bronze (79760-CZ)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048278)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- ZORO SELECT PVC Sanitary Tee, Hub, 6 in x 6 in x 4 in Pipe Size (1WKV3)
- KISSLER Plastic Escutcheon Ring Split, 2", Pk12 (42-9040)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- KISSLER Handle, Brass, 4" Size, PR (97-4123)
- KISSLER Handle, Kitchen Faucet (46-1132)
- KISSLER Cold Water Faucet Stem, 1-11/16" x 3/4", Brass (AB11-4200LC)
- KISSLER Face Stopper, Chrome, Lift Connection, 4-1/8" (58-1149)
- T&S BRASS Removable Insert-Cold (066L)
- Kissler Faucet Repair and Maintenance