Shop All Faucet Repair and Maintenance
Kissler
Ice Maker Connector, Stainless Steel, 96"
Mfr # 88-6096
Zoro # G1205493
product price: $11.19
/ea
Sold in multiples of 8 for $89.52
$89.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-6096
- Zoro # G1205493
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Material | Stainless Steel |
Item | Ice Maker Connector |
Description
Ice Maker Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RC150-125)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- PRIME-LINE Prime Line 194356 Vinyl Shower Door Bottom Seal; Gray (130936)
- KISSLER Brass Drinking Filler, Includes Bubbler Assembly (67-0200)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- KISSLER Stem Extension, Price Pfister Stems, PR (E1-2/2)
- KISSLER Bibb Seat Kit, 1" x 6" x 3", Brass (AB555-1130)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx1/2 In (88-9040)
- KISSLER Faucet Repair Kit, Brass/Plastic, 1-1/2" x 1-1/5" (AB50-4110)
- T&S BRASS Stem Assy Hot Enc For - Part# Ts264L (TS264L)
- Kissler Faucet Repair and Maintenance