Shop All Faucet Repair and Maintenance
Kissler
Hot Water Faucet Stem, American Standard
Mfr # AB11-4110LH
Zoro # G6207862
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand American Standard
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB11-4110LH
- Zoro # G6207862
- UPC # 026607353486
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-3/4 in x 3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | American Standard |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953 |
Includes | Stem |
For Use With | American Standard |
Green Environmental Attribute | Does Not Contain PVC |
Item | Hot Water Faucet Stem, Compression |
Use With Water Temp. | Hot |
ADA Compliant | No |
Compliance | AB1953 |
Type | Hot Water Faucet Stem |
Description
Hot Water Faucet Stem, Compression, Fits Brand American Standard, Finish Brass, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 X 3/4 BLACK HEX BUSHING (350-622)
- BIG JOHN PRODUCTS Big John Products 1SS Toilet Support Stop (1SS)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- KISSLER Lavatory Hot Stem, For Price Pfister (AB11-6040H)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4200LH)
- KISSLER Cold Stem, Compression, 2-1/2" x 1", Brass (AB11-0975C)
- KISSLER Plastic Escutcheon Ring Split, 3/8" x 1/2", Pk12 (42-9000)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- KISSLER Handle, Brass, 2-1/8" Size, PR (97-0124)
- DANCO Seat and Spring Repair Kit, Faucet, PlasticRubberStainless Steel (80704)
- Kissler Faucet Repair and Maintenance