Shop All Faucet Repair and Maintenance
This Product is Discontinued
Kissler
Hot Stem, Stems and Cartridges, Brass (Discontinued)
Mfr # 98-688
Zoro # G2125020
This Product is Discontinued
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 98-688
- Zoro # G2125020
- UPC # 026607353462
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1-3/16 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953 |
For Use With | Gerber Faucets |
Item | Hot Stem |
For Use With Mfr. Model Number | 07-43-431 |
Use With Water Temp. | Hot |
Description
Hot Stem, Fits Brand Gerber, Finish Brass, For Use With Mfr. Model Number 07-43-431, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.