Shop All Cartridges and Stems
Kissler
Hot Cartridge, Ceramic, Brass, Gerber
Mfr # 86-987
Zoro # G7508448
original price:
$13.45
4% off
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Material Brass
- Finish Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 86-987
- Zoro # G7508448
- UPC # 026607661086
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Size | 1-3/4 in |
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Material | Brass |
Finish | Brass |
Material of Construction | Brass |
Standards | AB1953 |
For Use With | Gerber Faucets |
Item | Hot Cartridge, Ceramic |
For Use With Mfr. Model Number | 07-43-431 |
Use With Water Temp. | Hot |
Description
Hot Cartridge, Ceramic, Fits Brand Gerber, Finish Brass, For Use With Mfr. Model Number 07-43-431, Use With Water Temp. Hot
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red. Wye with 45 Bend, 3 In x 2 In Hub (1WHW8)
- KOHLER Straight Outlet Pipe System (1155520)
- KOHLER Artifacts Pull-Down W/Response (29709-BV)
- ZORO SELECT 1-1/2" x 4" TOE Black Pipe Nipple Sch 80 (40806TS)
- KISSLER Single-Lever Cartridge, Moen (46-0014)
- KISSLER RH Ceramic Cartridge, Brass, 3-1/8" Size (AB11-0901C)
- KISSLER Cold Cartridge, Ceramic, Brass, Gerber (86-986)
- KISSLER Plastic Bubbler Cartridge (68-3030)
- KISSLER Shower Faucet Cartridge for Valley (V4268BG)
- KISSLER Cartridge, Plastic, For Use With Gerber Faucets 49-300 Series (46-7510)
- DELTA Faucet Stem Extender, Plastic, 3-1/8" x 13/16" (RP18627)
- Kissler Plumbing Parts & Accessories