Shop All Hex Key Sets
Kissler
Hex Key Set
Mfr # 08-0490
Zoro # G4080452
product price: $14.15
/ea
Sold in multiples of 6 for $84.90
$84.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 08-0490
- Zoro # G4080452
- UPC # 02660702618
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Details
Item | Standard Hex Key Set |
Measurement Type | SAE |
End Shape | Hex |
Description
Key Set,Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 16 oz. Brass Plumb Bob (PB016B)
- PROTO 3/8" Drive, SAE 1-13/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4958CF)
- DASCO PRO Brick Chisel, 4" Tip x 7" L (437)
- KIPP Adjustable Handle Size: 1, 10-24X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01X25)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10937 (10937)
- BONDHUS. HEX SET L METRIC 15 10 MM (BND12199)
- TITAN 13 Piece Torx? L-Shape Torx? Key Set, 12715 (12715)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60611 (60611)
- EKLIND 13 Piece SAE Short Hex-L Hex Key Set (10113)
- WIHA 6 Piece Metric Long Handle Hex Key Set, 36792 (36792)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- Kissler Wrenches