Shop All Toilet Repair Parts
Kissler
Handle Steel Flexor, Rubber, PK5
Mfr # F-222-3
Zoro # G4048204
original price:
$23.51
61% off
new price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Coyne, Delaney
- Material Rubber
- Material of Construction Rubber
- For Use With Coyne and Delaney
- Sub-Category Trip Levers and Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # F-222-3
- Zoro # G4048204
- UPC # 026607034125
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Coyne, Delaney |
Material | Rubber |
Material of Construction | Rubber |
For Use With | Coyne and Delaney |
Sub-Category | Trip Levers and Actuators |
Item | Handle Steel Flexor |
Accessory Type | Handle Steel Flexor |
Description
Handle Steel Flexor, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 40 (587-180)
- ROTHENBERGER Tube Cutter, Pipeslice 5, 1-1/8" (88812)
- ZORO SELECT Water Connector Kit, PVC, For Ice Maker (60489)
- ZORO SELECT Cold Stem, 1-3/4", Brass (11-4200LC)
- KISSLER Tank Lever, Plastic, Chrome (60-7242)
- KISSLER Diphrgm Seal Kit, Rbber/Nyln, Coyne/Dlney (F-141-KC)
- KISSLER Tank to Bowl Set, Brass, Universal Fit (68-7320)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Unvrsl Fit (68-7246)
- KISSLER Toilet Spud, 1-1/4", Brass, Brass (57-0515)
- DANCO Twister Bolt Cap, Universal, Plastic, White (88877)
- Kissler Toilet Repair Parts