Shop All Faucet Accessories
Kissler
Handle Kit, Chrome
Mfr # 95-1181
Zoro # G8508656
product price: $6.75
/pr
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Finish Chrome
- Material of Construction Acrylic
- For Use With Lavatory and Kitchen Faucets
- Includes (1) Pair Handles, Handle Screws and Index Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 95-1181
- Zoro # G8508656
- UPC # 026607001769
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Details
Item | Handle Kit |
Material | Acrylic |
Finish | Chrome |
Material of Construction | Acrylic |
For Use With | Lavatory and Kitchen Faucets |
Includes | (1) Pair Handles, Handle Screws and Index Buttons |
Standards | IAPMO, CSA, NSF 61 |
Fits Brand | Price Pfister |
For Use With Mfr. Model Number | 940-740a |
Sub-Category | Faucet and Shower Repair |
Description
Handle Kit, Finish Chrome, For Use With Lavatory and Kitchen Faucets, Acrylic, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 4" Aluminum Part A (3E40AAL)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome (T17438)
- PARKER Long Nipple, 316 SS, 3/8" Pipe Size, MNPTF (3/8 X 4.0 FFF-SS)
- ANVIL 1-1/4" x 1" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361332000)
- KISSLER Spray Head, Most Kitchen Hose Assemblies (88-422)
- KISSLER Pop Up Clip, Lavatory/Kitchen, 3/16 in. (742145)
- PFISTER Pfister Hose Sidespray Ss (951-027S)
- KOHLER 33 (36417-RP)
- DELTA Delta Addison Handle Insert (RP61818)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Valve Type: Compression (0255-H)
- DELTA Side Spray and Hose Assembly (RP53880)
- Kissler Faucet Accessories