Shop All Faucet Repair and Maintenance
Kissler
Handle Kit, Cast Metal, 1-1/2" Size, PK2
Mfr # 99-1152
Zoro # G7111557
product price: $6.75
/pk 2, $3.38/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Gerber
- Material Cast Metal
- Finish Chrome
- Material of Construction Cast Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 99-1152
- Zoro # G7111557
- UPC # 00026607511527
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 1 1/2 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | Gerber |
Material | Cast Metal |
Finish | Chrome |
Material of Construction | Cast Metal |
Includes | (2) Handles |
For Use With | Most Faucets |
For Use With Mfr. Model Number | 0086986, 0086987, AB11-6072C, AB11-6072H |
Item | Handle |
Description
Handle, Fits Brand Gerber, For Use With Mfr. Model Number 0086986, 0086987, AB11-6072C, AB11-6072H, Faucet Handle Type Knob, Finish Chrome, Cast Metal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIRCO 4 x 1.25 in. Snap Clamp ABS, 10PK (14)
- STERLING Sink Strainer (7400)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- SPARTAN SCIENTIFIC 12VDC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC2B)
- KISSLER Universal Fit Pop-Up Rod Extension (08-1001)
- KISSLER Plastic Escutcheon Ring Split, 2", Pk12 (42-9040)
- KISSLER Plastic Escutcheon Ring Split, 3/8" x 1/2", Pk12 (42-9000)
- KISSLER Stopper, For Moen (58-2162)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (88-9010)
- KISSLER Overflow Plate Assembly with Lever, Brass (42-7133)
- AMERICAN STANDARD Fixed Wall Bracketl Bracket, Chrome (8888036.002)
- Kissler Faucet Repair and Maintenance