Shop All Faucet Repair and Maintenance
Kissler
Handle, For Single Lever Handle Faucets
Mfr # 46-4517
Zoro # G8508875
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet and Shower Repair
- Fits Brand Price Pfister
- Material Acrylic
- Material of Construction Acrylic
- Standards IAPMO, CSA, NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 46-4517
- Zoro # G8508875
- UPC # 026607000113
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet and Shower Repair |
Fits Brand | Price Pfister |
Material | Acrylic |
Material of Construction | Acrylic |
Standards | IAPMO, CSA, NSF 61 |
For Use With | Single Lever Handle Faucets |
Item | Handle |
Description
Handle, For Use With Single Lever Handle Faucets, Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 19)
- KOHLER Trip Lever Assembly (1366365-CP)
- JOMAR VALVE 1/2" FNPT Brass Gas Ball Valve Inline (102-303)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 24 in L (12PL-CA11-0240-11D-38D)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4200LH)
- KISSLER Plastic Diverter Tub Spout (82-0010)
- KISSLER Balance Spool for Delta (PB574)
- KISSLER Cold Stem, Compression, 1-3/4" x 3/4", Brass (AB11-4110LC)
- KISSLER Single Lever Handle, For Valley (46-5022)
- KISSLER Handle Kit, Cast Metal, 1-1/2" Size, PK2 (99-1152)
- T&S BRASS Non-Splash, 55/64"-27 FNPT Aerator (B-0199-01)
- Kissler Faucet Repair and Maintenance