Shop All Handles, Levers & Controls
Kissler
Handle, For Moen
Mfr # 14732
Zoro # G5078123
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Moen
- Material Die Cast Metal
- Includes Set Screw
- Material of Construction Cast Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 14732
- Zoro # G5078123
- UPC # 026607032282
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Fits Brand | Moen |
Material | Die Cast Metal |
Includes | Set Screw |
Material of Construction | Cast Metal |
Item | Handle |
For Use With | Moen |
Description
Handle, Fits Brand Moen, Faucet Handle Type Lever, Cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNH12)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS14001/8)
- MANSFIELD Model 40 Left Hand Chrome Tank Lever with Plastic Arm (086306030)
- KISSLER Shower Stem, For Mixet (11-7045)
- KISSLER Seat and Spring Kit, For Delta (PB4993)
- KISSLER Shower Handle, For Mixet (46-1174)
- KISSLER Handles, For American Standard, PR (66413-02)
- KISSLER Shower Handle, For Mixet (46-1174SM)
- DELTA Other Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk (RP70MBS)
- KOHLER Purist Shower Trim-Lever (TS14422-4G-RGD)
- Kissler Handles, Levers & Controls