Shop All Toilet Repair Parts
Kissler
Handle Assembly, Brass, Coyne and Delaney
Mfr # F-333-A
Zoro # G4046287
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Coyne, Delaney
- Material Brass
- Material of Construction Brass
- For Use With Coyne and Delaney
- Sub-Category Trip Levers and Actuators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # F-333-A
- Zoro # G4046287
- UPC # 026607034149
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Coyne, Delaney |
Material | Brass |
Material of Construction | Brass |
For Use With | Coyne and Delaney |
Sub-Category | Trip Levers and Actuators |
Item | Handle Assembly |
Accessory Type | Handle Assembly |
Description
Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, P-Trap (1PNX6)
- DIXON 2" W x 18" L Loc-King Cam Arm Hook-and-Loop Orange Fastener Strap (CVS18)
- APOLLO Apollo APPR30034 Cross-Linked PEX-B Pipe, 3/4 in, 300 ft L, Red (APPR30034)
- KOHLER Parallel 24 Towel Bar (23525-2MB)
- KISSLER Overflow Fill Valve, Universal, 1.9 gpf (10-0070)
- KISSLER Tank Lever, Plastic, Chrome (60-7149)
- KISSLER Tank Flapper, Silicone, Universal Fit (57-0106)
- KISSLER Hndle Operating Stem, Brass, Coyne/Delaney (F-223-2)
- KISSLER Plastic Tank Lid, Plastic, Universal Fit (57-9050)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1632)
- SLOAN HY-50-A ACTUATOR ASSEMBLY (318078)
- Kissler Toilet Repair Parts