Shop All Toilet Repair Parts
Kissler
Gasket, Rubber, Mansfield
Mfr # 70-0087
Zoro # G4214567
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mansfield
- Material Rubber
- Type Gasket
- Material of Construction Rubber
- For Use With Mansfield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 70-0087
- Zoro # G4214567
- UPC # 026607015544
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Mansfield |
Material | Rubber |
Type | Gasket |
Material of Construction | Rubber |
For Use With | Mansfield |
Sub-Category | Hardware and Gaskets |
Item | Gasket |
Accessory Type | Gasket |
Description
Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering 8" Mount, Bathroom Faucet, Chrome plated (3500-8E2805ABCP)
- EPC Union Copper Cxc 2 In (33587)
- ZORO SELECT Flexible Coupling, For Pipe Size 3" x 3" (1056-33)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 36 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS36)
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- KISSLER Hot Water Stem, Low Lead Brass (72971-04)
- KISSLER Tank Lever, Plastic, Chrome (60-7149)
- KISSLER Spanner Flange, Metal, Universal Fit (08-0404)
- KISSLER Tank Lever, Plastic, Chrome (60-7191)
- KISSLER Tank Lever, Toilets, Brass, 9" (60-1012)
- JONES STEPHENS No-Caulk Closet Flange, Cast Iron, 3x2" (C40320)
- Kissler Toilet Repair Parts