Shop All Water Heater Elements
This Product is Discontinued
Kissler
Flex anode rod Magnesium nipple 3/4x44 (Discontinued)
Mfr # 88-5515
Zoro # G0378677
This Product is Discontinued
Key Features
- Type Flexible
- Style Nipple
- Insert Length (In.) 42 in
- Sheath Material Magnesium
- Compliance NSF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 88-5515
- Zoro # G0378677
- Country of Origin Multiple
- Category Water Heater Elements
Dimensions
Insert Length (In.) | 42 in |
Details
Type | Flexible |
Style | Nipple |
Sheath Material | Magnesium |
Compliance | NSF |
For Use With | Water Heater |
Item | Water Heater Element |
Includes | Anode Rod |
Fits | Most Steel Tank Water Heaters |
Description
Water Heater Element, Sheath Material Magnesium
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.