Shop All Toilet Repair Parts
Kissler
Flapper, Rubber, Coast Foundry
Mfr # 57-3396
Zoro # G4157632
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Coast Foundry
- Material Rubber
- Type Toilet Flapper
- Size 3"
- Material of Construction Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 57-3396
- Zoro # G4157632
- UPC # 026607005279
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Manufacturers Warranty Length | 12 Months |
Details
Fits Brand | Coast Foundry |
Material | Rubber |
Type | Toilet Flapper |
Material of Construction | Rubber |
For Use With | Coast Foundry |
Includes | 3" One Piece Flapper, 1 3/4" Cone, 1/2" Fill Hole |
Sub-Category | Flappers, Valves and Sensors |
Item | Flapper |
Accessory Type | Flapper |
Description
Flapper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 36" L SS Flexible Metal Hose (G200SMU360)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- DANCO Water Heater Washer (88493)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1630)
- KISSLER Tank to Bowl Kit, Brass/Rubber, Unvrsl Fit (68-7246)
- KISSLER Cold Faucet Stem, Low Lead Brass (P10105W)
- KISSLER HD TankToBowl Kit, Brass/Rubber, Mnsfield (68-7955)
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- KISSLER Cold Water Stem, Low Lead Brass (FB8552)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Chrome (KTAL31)
- Kissler Toilet Repair Parts