Shop All Toilet Repair Parts
Kissler
Flapper, for Toto G-Max, PK2
Mfr # 757-0119/2
Zoro # G0475207
product price: $20.85
/pk 2, $10.43/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Toilet Flapper
- Size 3"
- Includes 4" Flapper, 2 1/2" Cone, 3/4" Fill Hole, 5/8" Front Fill
- Sub-Category Flappers, Valves and Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 757-0119/2
- Zoro # G0475207
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Fits Brand | Toto |
Type | Toilet Flapper |
Includes | 4" Flapper, 2 1/2" Cone, 3/4" Fill Hole, 5/8" Front Fill |
Item | Flapper,for Toto G-Max,PK2 |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flapper,for Toto G-Max,PK2 |
Description
Flapper,for Toto G-Max,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMESOURCE BUILDING PRODUCTS 9x100 House Wrap LWE (HW9100LWE)
- PENTAIR/OMNIFILTER 5Heavy Duty Iron Reduction Cartridge 10" (RO6-SS2-S18)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Press Adapter (APXPR3434)
- MIDWEST FASTENER 12 Gauge 1" Insul. Cupped Head Pin (100 Pack) Pk (CHSW-100-12PWKP)
- KISSLER Master Kit 1.6 gal, Rbber/Nyln, Cyne/Dlney (F-141-ACQ)
- KISSLER Tank Lever, Brass, Chrome Finish, 9" Size (60-1630)
- KISSLER Stack and Seal Flange, Plastic, Universal (57-5010)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Eljer (68-7702)
- KISSLER Tank Lever, Brass, Chrome Finish, 10" Size (60-1633)
- KISSLER Tank Lever, Plastic, Universal Fit (60-1010)
- KISSLER Flapper, Rubber, Toto (57-0124)
- Kissler Toilet Repair Parts