Shop All Water Connectors
Kissler
Faucet Supply Line, 3/8x3/8, 12in.L
Mfr # 88-3910
Zoro # G7517422
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 3/8
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-3910
- Zoro # G7517422
- UPC # 026607023877
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Water Connector Outlet Size (In) | 3/8 |
Length (In.) | 12 |
Supply Stop Inlet Size (In) | 3/8 |
Water Connector Inlet Size (In) | 3/8 |
Supply Stop Outlet Size (In) | 3/8 |
Hose Length | 12 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Faucet Connector, Hose Inside Dia. 5/16 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Bulk Hose, For Use With Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow, 90, Zinc Steel, CompxM, 3/8Inx1/4In (6 CBU-S)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12in. L (12PL-CA11-0120-11D-11D)
- UNITHERM Valve Insulation, 12 in. L, 6 in. W (IV1206)
- KOHLER Spray Assembly (1235124-VS)
- KISSLER Supply Line, 20 in. L, 1/2 in. Stop Outlet (88-3120)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1035)
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- KISSLER Water Supply Kit, 3/8, 16in.L, SS, Comp (88-1015)
- KISSLER Supply Line, 9 in. L, 3/8 in. Stop Intel (88-2007)
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- ZORO SELECT Braided Connector, 3/8 COMPx3/8 COMPx12 L (4YJZ9)
- Kissler Water Connectors