Shop All Water Connectors
Kissler
Faucet Supply Line, 3/8x1/2, 20in.L
Mfr # AB88-1040
Zoro # G5380024
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB88-1040
- Zoro # G5380024
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Supply Stop Outlet Size (In) | 5/8 |
Water Connector Inlet Size (In) | 3/8 |
Pipe Dia. (In.) | 1/2 |
Length (In.) | 20 |
Supply Stop Inlet Size (In) | 3/8 |
Water Connector Outlet Size (In) | 1/2 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Length | 20 in |
Description
Water Connector Kit, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Water Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- NIBCO 1/2" x 1/2" x 1/4" NOM C Copper Reducing Tee (611R 1/2X1/2X1/4)
- ENERPAC Motor Universal 115V Economy (CW179259)
- DELTA Stryke 30" Towel Bar Stainless (77630-SS)
- KISSLER Washing Machine Hose, Rubber, 96" (88-5096)
- KISSLER Water Supply Kit, 3/8, 12in.L, SS, Comp (88-1025)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- KISSLER Faucet Supply Line, 3/8x1/2, 12in.L (88-2001)
- KISSLER Faucet Supply Line, 1/2x1/2, 20in.L (88-1220)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2908)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- Kissler Supply Lines