Shop All Water Connectors
Kissler
Faucet Supply Line, 3/8x1/2, 20in.L
Mfr # 88-2002
Zoro # G7527037
original price:
$6.59
28% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kissler
- MFR # 88-2002
- Zoro # G7527037
- UPC # 026607001080
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Length (In.) | 20 |
Supply Stop Outlet Size (In) | 1/2 |
Water Connector Inlet Size (In) | 3/8 |
Water Connector Outlet Size (In) | 1/2 |
Supply Stop Inlet Size (In) | 3/8 |
Hose Fitting B Size | 1/2 in |
Hose Length | 20 in |
Hose Fitting A Size | 3/8 in |
Description
Faucet Connector, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Lavatory and Kitchen Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Telescoping El Luxury Seat Wht, With Cover, Polypropylene Plastic (5025A65G.020)
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- WATTS Repair Kit Rk009-T 009-1/2" (0887298)
- MOEN Air Switch Matte Black (AS-4201-BL)
- KISSLER Faucet Connector, Stainless Steel, 30" (88-2003)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (AB88-1040)
- KISSLER Faucet Supply Line, 1/2x1/2, 12in.L (88-1212)
- KISSLER Dishwasher Connector, Stainless Steel, 72" (88-2372)
- KISSLER Faucet Supply Line, 3/8x1/2, 36in.L (88-2036)
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401448)
- Kissler Water Connectors