Shop All Water Connectors
Kissler
Faucet Supply Line, 3/8x1/2, 16in.L
Mfr # AB88-1015
Zoro # G5380015
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction stainless steel
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 3/8
- Outlet (In.) 1/2
- Inlet Size (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # AB88-1015
- Zoro # G5380015
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 3/8 |
Inlet Size (In.) | 3/8 |
Supply Stop Outlet Size (In) | 5/8 |
Water Connector Inlet Size (In) | 3/8 |
Supply Stop Inlet Size (In) | 3/8 |
Water Connector Outlet Size (In) | 1/2 |
Pipe Dia. (In.) | 1/2 |
Length (In.) | 16 |
Hose Length | 16 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Water Connector Kit, Hose Inside Dia. 5/16 in, Hose Length 16 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, UPC, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Water Supply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz1 5/8In (026NS030)
- CHAMPION 4" Flanged Ductile Iron Spring Lever Wafer Check Valve (4SDX12-LTBS-P3/6)
- CASH ACME Cash Acme 22348-0150 0.75 in. Nclx-A Temp & Pres Valve - 150 Piece (22348-0150)
- GC VALVES Rebuild kit, S20 series, 1" brass, buna elastomerics, AC (KS201AF02N5FG9)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2008)
- KISSLER Ice Maker Connector, Stainless Steel, 84" (88-6084)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (88-6002)
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- KISSLER Supply Line, 15 in. L, 3/4 in. Stop Intel (88-5110)
- THRIFCO PLUMBING 1/2 Inch Comp x 1/2 Inch FIP x 24 Inch Stainless Steel Faucet Riser (4401465)
- Kissler Supply Lines