Shop All Water Connectors
Kissler
Faucet Supply Line, 1/2x1/2, 20in.L
Mfr # 88-1220
Zoro # G7482921
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-1220
- Zoro # G7482921
- UPC # 026607100035
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 1/2 |
Length (In.) | 20 |
Water Connector Outlet Size (In) | 1/2 |
Supply Stop Outlet Size (In) | 1/2 |
Supply Stop Inlet Size (In) | 1/2 |
Water Connector Inlet Size (In) | 1/2 |
Hose Fitting B Size | 1/2 in |
Hose Length | 20 in |
Hose Fitting A Size | 1/2 in |
Description
Faucet Connector, Hose Inside Dia. 5/16 in, Hose Length 20 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Lavatory and Kitchen Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Blower w/Gasket, 120V, Induced Draft (70-24033-01)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 0.2 Micron (5613505)
- PLUMB PAK Shower Arm Flexible Bnkl (K780BN)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- KISSLER Ice Maker Connector, Stainless Steel, 84" (88-6084)
- KISSLER Washing Machine Hose, Stainless Steel, 72" (88-3072)
- KISSLER Water Heater Supply Line, 3/4x3/4, 18in.L (88-4018)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- KISSLER Toilet Connector, Stainless Steel, 16" (88-2015)
- KISSLER Toilet Supply Line, 3/8x7/8, 12in.L (88-2908)
- THRIFCO PLUMBING 3/8 Inch Comp x 7/8 Inch Ballcock x 12 Inch Long Stainless Steel Toilet Riser (4401436)
- Kissler Water Connectors