Shop All Water Connectors
Kissler
Faucet Supply Line, 1/2x1/2, 12in.L
Mfr # 88-1212
Zoro # G7493245
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel Braided
- Hose Inside Dia. 5/16 in
- Outside Dia. (In.) 1/2
- Outlet (In.) 1/2
- Inlet Size (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-1212
- Zoro # G7493245
- UPC # 026607100042
- Country of Origin China
- Category Water Connectors
Dimensions
Hose Inside Dia. | 5/16 in |
Outside Dia. (In.) | 1/2 |
Inlet Size (In.) | 1/2 |
Length (In.) | 12 |
Supply Stop Inlet Size (In) | 1/2 |
Supply Stop Outlet Size (In) | 1/2 |
Water Connector Inlet Size (In) | 1/2 |
Water Connector Outlet Size (In) | 1/2 |
Hose Length | 12 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Faucet Connector, Hose Inside Dia. 5/16 in, Hose Length 12 in, Hose Tube Material PVC, Hose Cover Material Stainless Steel, Max. Working Pressure @ 70 F 250 psi, Temp. Range 40 Degrees to 180 Degrees F, Standards IAPMO, NSF, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type F Compression, Hose Fitting B Type FIP, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Bulk Hose, For Use With Faucet, Application Lavatory and Kitchen Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15044)
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- ZORO SELECT 3/4" MNPT x 12" TBE Red Brass Pipe Nipple Sch 80 (464-120X)
- ADVANCE TABCO 27 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-41-36)
- KISSLER Washing Machine Hose, Rubber, 96" (88-5096)
- KISSLER Faucet Supply Line, 3/8x1/2, 12in.L (88-2001)
- KISSLER Dishwasher Connector, Stainless Steel, 48" (88-2048)
- KISSLER Faucet Supply Line, 3/8x1/2, 20in.L (AB88-1040)
- KISSLER Toilet Connector, Stainless Steel, 9" (88-2907)
- KISSLER Supply Line, 120 in. L, 1/4 in. Stop Intel (88-6080)
- THRIFCO PLUMBING 3/8 Inch Comp x 3/8 Inch Comp x 36 Inch Extended Length Stainle (4401479)
- Kissler Water Connectors