Shop All Faucet Repair and Maintenance
Kissler
Faucet Connector, 3/8"x 3/8"FIP, 30"
Mfr # 88-4430
Zoro # G1205572
product price: $5.19
/ea
Sold in multiples of 25 for $129.75
Item requires special delivery charges. A $4.40 per item surcharge will be applied.
$129.75
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 88-4430
- Zoro # G1205572
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Hardware |
Material | Stainless Steel |
Item | Faucet Connector |
Description
Faucet Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 3/4 in Pipe Size (1402007)
- TOTO S300Es350E Lever Swtich (THU9478)
- PARKER Tubing, Black, Overall 500 ft L (95UM-8X1.5-BLK-0500)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF07)
- KISSLER Shower Stem, For Kohler Faucets (11-2505)
- KISSLER Index Buttons, 1-1/16 in. Size, Chrome (92-5009S)
- KISSLER Handle, For Single Lever Handle Faucets (46-4517)
- KISSLER Handle, Brass, 2-1/8" Size, PR (97-0124)
- KISSLER Brass Ball Rod, For Use With Pop Up Drain Assembly (61-4652)
- KISSLER Bibb Screw Kit, Brass (540-0222)
- AMERICAN STANDARD Retrax Hose F/Soltura Spray (M920017-0020A)
- Kissler Faucet Repair and Maintenance