Shop All Faucet Repair and Maintenance
Kissler
Face Stopper, Chrome, Lift Connection, 3-11/16"
Mfr # 58-1165
Zoro # G8508832
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Price Pfister
- Material Brass, Plastic
- Finish Chrome
- Material of Construction Brass, Plastic
- Includes Gasket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 58-1165
- Zoro # G8508832
- UPC # 026607016558
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 3 11/16 in |
Pipe Dia. - Drains | 1 1/4 in |
Fits Minimum Drain Size | 1 1/4 in |
Overall Diameter | 1 1/4 in |
Fits Maximum Drain Size | 1 1/4 in |
Details
Fits Brand | Price Pfister |
Material | Brass, Plastic |
Finish | Chrome |
Material of Construction | Brass, Plastic |
Includes | Gasket |
For Use With | Price Pfister Lavatory Sink Drains |
Connection | Lift |
Item | Drain Stopper |
Color - Drains | Chrome |
Color/Finish | Chrome |
Type | Lavatory |
Material of Construction - Drains | Brass, Plastic |
Color | Silver |
Application | Sink |
Drain Stopper Type | Pop Up |
Product Type | Drain Stopper |
Description
Drain Stopper, Includes Gasket, Material Brass, Plastic, Color Silver, Product Type Drain Stopper, Overall Diameter 1 1/4 in, Finish Chrome, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 1/4 in, Fits Minimum Drain Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-214)
- FLEX-STRUT Pipe Clamp, Parallel, 1-1/4" (FS-7880-1-1/4 E/G)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper Press x Press Pressure Coupling with Dimple Stop Jar (20-Pack), 20PK (XPRC3420JR)
- KISSLER Lavatory Hot Stem, For Price Pfister (AB11-6040H)
- KISSLER Plastic Escutcheon Ring Split, 1-1/4", Pk12 (42-9030)
- KISSLER Sleeve, Moen Legend and Chateau Stop Tube (31-0161)
- KISSLER 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (88-9010)
- KISSLER Faucet Repair Kit, For Delta (PB3614)
- KISSLER Hot Water Faucet Stem, Compression, Kohler (AB11-0975H)
- CHICAGO FAUCET Deck Mounted Spout, Gooseneck, 1.5 GPM (626-FCABCP)
- Kissler Faucet Repair and Maintenance