Shop All Showerhead and Tub Accessories
Kissler
Escutcheon Shower Flange 2-3/4"
Mfr # 42-0675
Zoro # G8508902
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shower Flange
- Finish Chrome
- Material of Construction Brass
- Length (In.) 2-1/4
- For Use With Shower Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-0675
- Zoro # G8508902
- UPC # 026607816394
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 2-1/4 |
Face Dia. (In.) | 2-3/4 |
Handle Length | 3 in |
Manufacturers Warranty Length | 1 yr |
Size | 3 in OD |
Description
Tub and Shower Trim, ADA Compliance No, Finish Chrome, For Use With Shower Arms, Brass, Kissler, 3 in OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Filter (179639)
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling (400D)
- CHICAGO FAUCET Swing Spout With Soft-Flo(R) Aerator (S6JKABCP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- KISSLER 1/2" Shower Arm 11-1/2"L, Chrome (76-0011)
- KISSLER Shower Faceplate 3-1/4", Chrome (42-7132)
- KISSLER Tub and Shower, Lift and Spin, Chrome (58-7191)
- KISSLER Tub and Shower Knob Handle Kit, For Moen (46-6797)
- KISSLER Rebuild Kit, for Gerber ShowerBody O/S BN (7RBK1827-BN)
- KISSLER Rebuild Kit, forPfister ShowerBody N/S BN (7RBK6346-BN)
- KOHLER Hose, 60" L, Chrome Cover, For Handshowers (K-45982-CP)
- Kissler Showerhead and Tub Accessories