Shop All Showerhead and Tub Accessories
This Product is Discontinued
Kissler
Escutcheon Shower Face Plate, Chrome (Discontinued)
Mfr # 42-6839
Zoro # G8508884
This Product is Discontinued
Key Features
- Finish Chrome
- Material of Construction Metal
- Length (In.) 6
- For Use With Not Specified
- Handle Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-6839
- Zoro # G8508884
- UPC # 038877475843
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6 |
Face Dia. (In.) | 6 |
Manufacturers Warranty Length | 1 yr |
Description
Tub and Shower Trim, ADA Compliance No, For Use With Not Specified, Handle Material Plastic, Ligature Resistant No, Number of Handles 0, Price Pfister, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.