Shop All Faucet Repair and Maintenance
Kissler
Escutcheon, Plastic, For Use With Chateau One Handle Tub Faucet
Mfr # 42-9831
Zoro # G7519854
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand Moen
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 42-9831
- Zoro # G7519854
- UPC # 026607031841
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Size | 7 in |
Manufacturers Warranty Length | 1 yr |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | Moen |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
Standards | IAPMO, CSA, NSF 61 |
Includes | Escutcheon, Mounting Screws |
For Use With | Bathtub Faucets |
Item | Escutcheon |
Includes Handle | No |
Includes Tub Spout | No |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Includes Check Stop | No |
Includes Stem | No |
Includes Plaster Guard | No |
Includes Valve | No |
Includes Drain Stopper | No |
Includes Cartridge | No |
Includes Trim Plate | No |
Trim Finish | Chrome |
Trim Plate Shape | Circle |
Description
Escutcheon, For Use With Bathtub Faucets, Ligature Resistant No, Moen, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Thermostatic Mixing Valve, 1 in. (LF1170-M2-UT)
- ZURN Coupling, Plastic, 3" x 6" Size (P1201-TC-6-CPLG)
- SPEAKMAN Hot/Cold Index (RPG41-0285)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Elongated, White (5350110.020)
- KISSLER Stopper, Lavatory, Plastic, 3-7/8in. L (58-1145)
- KISSLER Overflow Plate Assembly with Lever, Brass (42-7133)
- KISSLER Repair Kit, For T & S Cold Water (50-2063C)
- KISSLER Cold Stem, For Kohler Faucets (11-0975C)
- KISSLER Lavatory Ball Assembly, Delta 500 Series (PB212S)
- KISSLER Balance Spool for Delta (PB574)
- COMPONENT HARDWARE Encore Single Hole Deck Mount Pre Rinse Assembly with 14" Add On Faucet (KL50-1000-AF5)
- Kissler Faucet Repair and Maintenance