Shop All Manual Drain Cleaners
Kissler
Drain Unclog Tool, 1-1/2in., Plastic, PK3
Mfr # 759-6100
Zoro # G7599602
original price:
$6.91
8% off
new price: $6.35
/pk 3, $2.12/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Does Not Contain PVC
- Overall Length (In.) 20
- Construction Plastic
- Capacity (In.) 1 1/2 in
- Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kissler
- MFR # 759-6100
- Zoro # G7599602
- UPC # 026607173527
- Country of Origin Taiwan, Province of China
- Category Manual Drain Cleaners
Dimensions
Overall Length (In.) | 20 |
Details
Item | Drain Unclog Tool |
Green Environmental Attribute | Does Not Contain PVC |
Construction | Plastic |
Capacity (In.) | 1 1/2 in |
Green Certification or Other Recognition | Safer Choice, Meets U.S. EPA Safer Product Standards |
Function | Drain Unclogger |
Cutting Action | Reciprocating |
Features | Non-Toxic, No Chemicals Required, Single Use Only |
PVC Pipe Capacity (In.) | 1-1/2 |
Description
Drain Unclog Tool, Cutting Action Reciprocating, Capacity (In.) 1-1/2, PVC Pipe Capacity (In.) 1-1/2, Overall Length (In.) 20, Construction Plastic, Features Non-Toxic, No Chemicals Required, Single Use Only, Function Drain Unclogger, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P825)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70524)
- SMITH-COOPER Thrd Red Coupling, 3M, 304/L, 1X1/2" (4307000552)
- CHICAGO FAUCET Basin Washer, Zinc Plated Finish (1797-114JKNF)
- DANCO Drain Opener Wtr Jet (10881X)
- GENERAL WIRE 2-1/2 Drain Flusher (2.5 DF)
- WESTWARD Drain Cleaner, Manual/Power, 5/16In x 25Ft (6ATY1)
- LDR INDUSTRIES 512 1130 25 ft Steel Drum Auger (180411258)
- ROTHENBERGER Ropump Mini Force Pump Cleaner (71991)
- GENERAL WIRE I-TU-4 Telescoping Urinal Auger, (ITU4)
- RIDGID Toilet Auger, 3 ft Cable Lg, 1/2 in Cable Dia, Bulb Head, Manual Cable Feed (K-3)
- Kissler Manual Drain Cleaners